Cone base 16lb, Recycled Rubber, 2 in Height, 19 1/2 in Length, 16 lb, Black

  • Mfr # 42016-CRU

  • Zoro # G516308093


product price:  $24.79
/ea
Sold in multiples of 8 for $198.32

Key Features

Color
Black
Material
Recycled Rubber
Height
2 in
Weight
16 lb
Length
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42016-CRU
Zoro #
G516308093
UPC #
843574000706
Country of Origin
United States

Dimensions

Height
2 in
Length
19 1/2 in
Width
17 in
Inside Diameter
7 1/4 in

Details

Item
Cone base 16lb
Color
Black
Material
Recycled Rubber
Weight
16 lb
Standards
Unranked
Installation Method
Slip-On
Product Type
Cone Base
Compatible with Series
Grabber-Cone
Compatible with Manufacturer Model Number
46164-CHIP
Shape
Hexagon
For Use With Product Type
Traffic Cones
Compatible with Brand
TrafFix
Compatible with Mfr. Model No.
46164-CHIP
Compatible Manufacturer Part Number
46164-CHIP
Compatible Manufacturer Model Number
46164-CHIP
Compatible Mfr. Model Number
46164-CHIP

Description

Cone base 16lb, Product Type Cone Base, For Use With Product Type Traffic Cones, Weight 16 lb, Color Black, Shape Hexagon, Material Recycled Rubber, Compatible with Series Grabber-Cone, Width 17 in, Inside Diameter 7 1/4 in, Installation Method Slip-On, Length 19 1/2 in, Outside Diameter Not Applicable, Height 2 in, Compatible with Brand TrafFix, Compatible with Manufacturer Model Number 46164-CHIP, Standards Unranked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.