Delineator, Orange, LDPE
Mfr # 46164-CHIP
Zoro # G216308102
product price: $34.89
/eaSold in multiples of 6 for $209.34
Key Features
Weight
3 lb
Outside Diameter
10 1/2 in
Includes
Prismatic Collars
Standards
MUTCD
Meets MUTCD Requirements
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46164-CHIP
Zoro #
G216308102
UPC #
843574002496
Country of Origin
United States
Dimensions
Outside Diameter
10 1/2 in
Overall Width
10 1/2 in
Height of Reflective Stripe
4", 6"
Conical Height
42 in
Overall Height
47 in
Details
Item
Looper Cone
Weight
3 lb
Includes
Prismatic Collars
Standards
MUTCD
Meets MUTCD Requirements
Yes
Body Material
LDPE
Number of Reflective Stripes
2
Nestable
Yes
Installation Type
Portable
Use With Base Number
42010-CRU, 42016-CRU, 42030-CRU
Reflective Stripe Color
White
Reflective Grade
High-Intensity Prismatic
Includes Reflective Striping
Yes
Meets NCHRP 350 Testing Criteria
Yes
Top Style
Looper
Body Color
Orange
Product Type
Traffic Delineator Cone
Includes Weighted Base
No
Description
Looper Cone, Product Type Traffic Delineator Cone, Overall Height 47 in, Reflective Stripe Color White, Top Style Looper, Body Material LDPE, Body Color Orange, Conical Height 42 in, Includes Prismatic Collars, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Portable, Outside Diameter 10 1/2 in, Reflective Grade High-Intensity Prismatic, Weight 3 lb, Base Color Not Applicable, Base Height Not Applicable, Base Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.