Shop TRAFFIX DEVICES/VIZCON
See all product information
Create Account
Plastic Pedestian Wall Orange
- Mfr # 57000-UO
- Zoro # G616572424
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Pattern
Vertical Stripe
Connecting Option
Interlocking
Overall Height
38 in
Color
Orange
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57000-UO
- Zoro #
- G616572424
- UPC #
- 843574004094
- Country of Origin
- United States
Dimensions
- Overall Height
- 38 in
- Overall Width
- 3 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Details
- Pattern
- Vertical Stripe
- Connecting Option
- Interlocking
- Color
- Orange
- Portability
- Stationary
- ADA Compliance
- No
- Item
- Pedestian Wall
- Material
- Polyethylene
- Weight
- 23 lb
- Reflectivity
- Reflective
- Standards
- MASH
- Includes
- Leg Panel, Legs
- Product Type
- Wall
- Shell Material
- Polyethylene
- Wire Color
- Orange
Description
Pedestian Wall, Color Orange, Includes Leg Panel, Legs, Overall Height 38 in, Overall Length 72 in, Overall Width 3 in, Material Polyethylene, Weight 23 lb, Product Type Wall, Portability Stationary, Connecting Option Interlocking, Standards MASH, Pattern Vertical Stripe, ADA Compliance No, Reflectivity Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.