Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Sign 48in, 48 in Height, 48 in Width, Polypropylene, Square, English

  • Mfr # 26048-EFO-HF-BPTS

  • Zoro # G516308260


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Sign Mounting Style
With Mounting Holes
MUTCD Code
W3-4
Indoor/Outdoor Usage
Outdoor
Sign Shape
Square
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26048-EFO-HF-BPTS
Zoro #
G516308260
UPC #
843574000218
Country of Origin
Mexico

Dimensions

Width
48 in
Height
48 in
Thickness
0.015

Details

Sign Mounting Style
With Mounting Holes
MUTCD Code
W3-4
Indoor/Outdoor Usage
Outdoor
Sign Shape
Square
Standards
MUTCD
State Specific Sign
No
Item
Reflective Sign 48in
MUTCD Sign Description
Be Prepared To Stop
Sign Mounting Hardware Included
Anti-Kiting Strap
UV Resistant
Yes
Retroreflective Grade
High Intensity Prismatic
Sign Legend Style
Text
Features
Plastic Corner Pockets
Number of Printed Sides
1
Sign Legend
Be Prepared To Stop
Material Properties
Roll Up
Sign Background Color
Orange
Printed Language
English
MUTCD Compliant Sign
Yes
Includes
Anti-Kiting Strap, Fiberglass Frame, Hook-and-Loop Tie Strap
Sign Material
Polypropylene
Average Outdoor Durability
Unranked
Holes on 1 in. Centers
No
Protective Coating
Clear Film Laminate
Sign Legend Text Color
Black
Includes Cross-Braces
Yes

Description

Reflective Sign 48in, Height 48 in, Width 48 in, Sign Material Polypropylene, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products