Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Sign 48in, 48 in Height, 48 in Width, Polypropylene, Square, No Text

  • Mfr # 26048-EFO-HF-FAS

  • Zoro # G116308295


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Printed Language
No Text
Protective Coating
Clear Film Laminate
Includes Cross-Braces
Yes
Material Properties
Roll Up
MUTCD Sign Description
Flagger Ahead Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26048-EFO-HF-FAS
Zoro #
G116308295
UPC #
843574000171
Country of Origin
Mexico

Dimensions

Thickness
0.015
Width
48 in
Height
48 in

Details

Printed Language
No Text
Protective Coating
Clear Film Laminate
Includes Cross-Braces
Yes
Material Properties
Roll Up
MUTCD Sign Description
Flagger Ahead Symbol
Sign Shape
Square
Sign Legend Text Color
Black
Average Outdoor Durability
Unranked
Retroreflective Grade
High Intensity Prismatic
Sign Legend
Flagger Ahead Symbol
Sign Material
Polypropylene
State Specific Sign
No
UV Resistant
Yes
MUTCD Code
W20-7a
Number of Printed Sides
1
Item
Reflective Sign 48in
Standards
MUTCD
Holes on 1 in. Centers
No
Includes
Anti-Kiting Strap, Fiberglass Frame, Hook-and-Loop Tie Strap
MUTCD Compliant Sign
Yes
Sign Mounting Hardware Included
Anti-Kiting Strap
Sign Background Color
Orange
Sign Legend Style
Symbol
Indoor/Outdoor Usage
Outdoor
Sign Mounting Style
With Mounting Holes
Features
Plastic Corner Pockets

Description

Reflective Sign 48in, Height 48 in, Width 48 in, Sign Material Polypropylene, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products