Men's Insulated Vest, Poly Fleece, Zipper, Green Plaid, 2XL
Mfr # 3700FGE-52 2XL
Zoro # G5723288
product price:Â $22.35
/eaKey Features
Size
2XL
Material
Poly Fleece
Closure Type
Zipper
Length
35 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3700FGE-52 2XL
Zoro #
G5723288
UPC #
09179652376
Country of Origin
Unknown
Dimensions
Size
2XL
Length
35 in
Fits Chest Size
27 in
Details
Item
Insulated Vest
Color
Green Plaid
Material
Poly Fleece
Closure Type
Zipper
Gender
Men's
Lining Material
Sherpa
Number of Pockets
4
Style
Vest
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Description
Insulated Vest, Insulated for Cold Conditions Yes, Material Poly Fleece, Style Vest, Includes Lining Yes, Lining Material Sherpa, Length 35 in, Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.