Men's Insulated Vest, Poly Fleece, Zipper, Red Plaid, 3XL
Mfr # 3700FGE-50 3XL
Zoro # G5723209
product price:Â $20.85
/eaKey Features
Material
Poly Fleece
Closure Type
Zipper
Length
36 in
Gender
Men's
Lining Material
Sherpa
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3700FGE-50 3XL
Zoro #
G5723209
UPC #
09179650377
Country of Origin
Unknown
Dimensions
Size
3XL
Length
36 in
Fits Chest Size
29 in
Details
Item
Insulated Vest
Color
Red Plaid
Material
Poly Fleece
Closure Type
Zipper
Gender
Men's
Lining Material
Sherpa
Number of Pockets
4
Style
Vest
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Description
Insulated Vest, Insulated for Cold Conditions Yes, Material Poly Fleece, Style Vest, Includes Lining Yes, Lining Material Sherpa, Length 36 in, Size 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.