Men's Work Shirt, Polyester, Button, 2 Pocket(s), Green, 3XL

  • Mfr # 8734FGE-52 3XL

  • Zoro # G5723069


product price:  $18.33
/ea

Key Features

Size
3XL
Color
Green
Material
Polyester
Fabric Weight
250 g/sq m
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8734FGE-52 3XL
Zoro #
G5723069
UPC #
09179674527
Country of Origin
Unknown

Dimensions

Size
3XL
Sleeve Length
36 1/2 in
Fits Chest Size
58 in
Length
34 in
Neck Size
21 in
Maximum Neck Size
21 in
Maximum Chest Size
58 in

Details

Item
Work Shirt
Color
Green
Material
Polyester
Fabric Weight
250 g/sq m
Pockets
2
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Type
Long
Style
Work Shirt
Front Closure Type
Buttons

Description

Work Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 250 g/sq m, Front Closure Type Buttons, Number of Outside Pockets 2, Color Green, Sleeve Type Long, Sleeve Length 36 1/2 in, Size 3XL, Maximum Neck Size 21 in, Maximum Chest Size 58 in, Length 34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.