Shop TRAILFX
See all product information
Create Account
A0007B; Step Nerf Bar; w/ Step Pads 3" Round Bent Powder Coated Black Steel w/o End Caps
- Mfr # A0007B
- Zoro # G606115372
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lbs
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0007B
- Zoro #
- G606115372
- UPC #
- 880268111157
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lbs
- Shape
- Round
- Includes
- Mounting Bracket
- Mounting - Nerf Bar
- Rocker Panel
- Number of Pieces
- 2
- Step Type
- With Surface Steps
- Number Of Brackets Per Side
- 3
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- End Style
- Curved
- Drilling Required
- No
- End Cap Type
- Welded
- Bracket Material
- Steel
Description
TrailFX A0007B- Quality tubular products for that custom look! 3 Inch stainless steel side bars are made of T304 marine grade stainless steel tubing ensures a lifetime of beauty and durability. Available for most popular Ford Chevy and Dodge truck applications.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Without End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 3 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Mounting Kit Included; Rocker Panel Mount; Drilling Not Required; 2 Pads On The Bar; 60 To 180 Minutes Professional Installation Time; Has A 300 Pounds Capacity; Single Step For Standard Cab Pickups Dual Step For 3 And 4 Door Pickups And 4 Door SUVs; Round Tube Side Steps Have A Custom Step Pad That Is Hermitically Fused To The Bar To Never Come Off. The Tube Is Crimped Before This Is Installed; Limited 3 Year Warranty; Specific Fitment