Shop TRAILFX
See all product information
Create Account
A1010S; Step Nerf Bar; w/ Step Pads 4" Oval Bent Polished Stainless Steel w/ Welded End Caps
- Mfr # A1010S
- Zoro # G206115437
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lbs
Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1010S
- Zoro #
- G206115437
- UPC #
- 880268168267
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lbs
- Shape
- Oval
- Mounting - Nerf Bar
- Frame Body Mount Bolts
- Number of Pieces
- 2
- Includes
- Mounting Bracket
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Number Of Brackets Per Side
- 3
- End Style
- Curved
- Bracket Material
- Steel
- End Cap Type
- Welded
- Step Type
- With Surface Steps
- Drilling Required
- No
Dimensions
- Diameter
- 4 in
Description
TrailFX A1010S- The 4 Inch oval step bar provides a sleek look with an extra wide step area for better footing. Weight capacity of 300 Pounds.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Polished; Diameter (IN): 4 Inch; End Cap Type: Welded End Caps; Material: Stainless Steel; Mounting Location: Frame Body Mount Bolts; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Oval Bent; Features: Rocker Panel Mount; Polished Bars Constructed From Quality Stainless Steel; Slip Resistant Step Pads Will Not Fade Or Crack; Provides A Sleek Look With An Extra Wide Step Area For Better Footing; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.