Shop TRAILFX
See all product information
Create Account
A4016S; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Polished Stainless Steel
- Mfr # A4016S
- Zoro # G606115266
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Type
Trapezoidal
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4016S
- Zoro #
- G606115266
- UPC #
- 880268157353
- Country of Origin
- China
Details
- Type
- Trapezoidal
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Step Type
- Surface Steps
- Mounting Location
- Rocker Panel
- End Style
- Straight
- Number of Brackets Per Side
- 3
- End Cap Type
- Replaceable Plastic
- Number of Pads Per Bar
- 2
- Bracket Material
- Steel
Description
TrailFX A4016S- Trapezoid side steps are constructed of high quality mirror finished T-304 stainless steel and matte black stainless steel.- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Trapezoidal; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Polished; Diameter (IN): 4 Inch; End Cap Type: Plastic End Caps; Material: Stainless Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Trapezoidal Straight; Features: Rocker Panel Mount; Dual UV Resistant Deep Tread Step Pads; Heavy Duty Plastic End Caps; Made Of Stainless Steel; Limited Lifetime Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.