A7011S; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Polished Stainless Steel
- Mfr # A7011S
- Zoro # G606115426
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7011S
- Zoro #
- G606115426
- UPC #
- 880268109888
- Country of Origin
- China
Details
- Type
- Oval
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- End Style
- Straight
- Mounting Location
- Rocker Panel
- Step Type
- Surface Steps
- End Cap Type
- Welded
- Number of Brackets Per Side
- 3
- Number of Pads Per Bar
- 2
- Bracket Material
- Steel
Description
TrailFX A7011S- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Polished; Diameter (IN): 5 Inch; Drilling Required: No; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 3 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Oval Straight; Weight Capacity (LB): 300 Pound; Features: Drilling Not Required; 2 Pads On The Bar; 60 To 180 Minutes Professional Installation Time; Has A 300 Pounds Capacity; Full Length Highly Polished Aircraft Grade Stainless Steel Oval Tubing For Long Life And Easy Maintenance; Step Pads Are Made From High Impact UV Resistant Polymers Specifically Engineered To Resist Fading And Cracking. Easy Bolt-On Installation; Limited Lifetime Warranty; Mounting Kit Included; Rocker Panel Mount; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.