Shop TRAILFX
See all product information
Create Account
A7064S; Step Nerf Bar; w/ Step Pads 5" Oval Bent Polished Stainless Steel w/ Welded End Caps
- Mfr # A7064S
- Zoro # G306115290
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Color
Silver
Material
Stainless Steel
Finish
Polished
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7064S
- Zoro #
- G306115290
- UPC #
- 880268135061
- Country of Origin
- China
- Type
- Oval
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Polished
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Number of Brackets Per Side
- 4 (Passenger Side) / 3 (Driver Side)
- Step Type
- Surface Steps
- Bracket Material
- Steel
- End Style
- Curved
- Mounting Location
- Rocker Panel
- End Cap Type
- Welded
- Number of Pads Per Bar
- 2
Description
TrailFX A7064S- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Bar Surface Type: Smooth; Sheen Level: Flat; Drilling Required: No; Illuminated: No; Finish: Polished; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Stainless Steel; Bar Color: Silver; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Polished; Diameter (IN): 5 Inch; Drilling Required: No; End Cap Type: Welded End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Stainless Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 4 Mounts Passenger Side/ 3 Mounts Driver Side; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Oval Bent; Weight Capacity (LB): 300 Pound; Features: Rocker Panel Mount; Has A 300 Pounds Capacity; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.