Shop TRAILFX
See all product information
Create Account
A7085B; Step Nerf Bar; With Step Pads 5 Inch Oval Bent Powder Coated Black Steel
- Mfr # A7085B
- Zoro # G606115419
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7085B
- Zoro #
- G606115419
- UPC #
- 880268157407
- Country of Origin
- China
- Type
- Oval
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Mounting Location
- Rocker Panel
- Number of Pads Per Bar
- 2
- End Style
- Curved
- End Cap Type
- Welded
- Number of Brackets Per Side
- 3
- Step Type
- Surface Steps
- Bracket Material
- Steel
Description
TrailFX A7085B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 5 Inch; End Cap Type: Welded End Caps; Material: Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Oval Bent Tube; Features: Rocker Panel Mount; Black Powder Coated Bars Constructed From Quality Steel; Weight Capacity Of 300 Pounds; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.