Shop TRAILFX
See all product information
Create Account
A7087B; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Powder Coated Black Steel
- Mfr # A7087B
- Zoro # G706115456
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7087B
- Zoro #
- G706115456
- UPC #
- 880268168335
- Country of Origin
- China
Details
- Type
- Oval
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- End Cap Type
- Welded
- Bracket Material
- Steel
- Mounting Location
- Rocker Panel
- End Style
- Straight
- Number of Pads Per Bar
- 2
- Step Type
- Surface Steps
- Number of Brackets Per Side
- 4 (Passenger Side) / 3 (Driver Side)
Description
TrailFX A7087B- The 5 Inch oval step bar provides a sleek look with an extra wide step area for better footing.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Oval; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 5 Inch; End Cap Type: Welded End Caps; Material: Steel; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: Trail FX Nerf Bar Step Bar; Type: Oval Straight; Features: Rocker Panel Mount; Black Powder Coated Bars Constructed From Quality Steel; Slip Resistant Step Pads Will Not Fade Or Crack; Weight Capacity Of 300 Pounds; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.