Shop TRAILFX
See all product information
Create Account
AL4004B; Step Nerf Bar; w/ Step Pads; 4 1/2 Inch Hexagonal Straight; w/ Plastic End Caps
- Mfr # AL4004B
- Zoro # G706115388
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Type
Hexagonal
Color
Black
Material
Aluminum
Finish
Titanium Powder Coated
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL4004B
- Zoro #
- G706115388
- UPC #
- 880268182287
- Country of Origin
- China
Details
- Type
- Hexagonal
- Color
- Black
- Material
- Aluminum
- Finish
- Titanium Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Mounting Location
- Rocker Panel
- Step Type
- Surface Steps
- End Cap Type
- Replaceable Plastic
- Number of Pads Per Bar
- 2
- End Style
- Straight
- Bracket Material
- Steel
- Number of Brackets Per Side
- 2
Description
TrailFX AL4004B- TrailFX A4 Series is constructed from weatherproof hexagonal extruded aluminum combined with unique styling and performance. A4 series steps include brackets with plastic covers custom step pads and titanium black powder coat finish long lasting durability.- Attributes: Bar Surface Type: Textured; Sheen Level: Matte; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Hexagonal; Bar Material: Aluminum; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 4-1/2 Inch; Drilling Required: No; End Cap Type: Straight; Includes Mounting Bracket: Yes; Material: Aluminium; Mounting Location: Rocker Panel Mount; Number of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Surface Steps; Title: Nerf Bar; Type: Hexagonal; Weight Capacity (LB): 300 Pounds; Features: Made with corrosion resistant extruded aluminum; 4.5 Inch hexagon shape for unique styling; Mounting bracket covers for protection and OE look; Light textured black powder coat finish; 3 Inch wide step area; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.