ARBV002B; Running Board; Powder Coated Titanium Black Aluminum Unlighted Rocker Panel Mount

  • Mfr # ARBV002B
  • Zoro # G008261554
product price: 
$
365.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARBV002B
Zoro #
G008261554
UPC #
880268148504
Country of Origin
China

Description

TrailFX ARBV002B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford Select TrailFX Products- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: Yes; Illuminated: No; Finish: Powder Coated; Weight Capacity: 250 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Aluminum; Bar Color: Black; Step Pads Included: No; Bracket Material: Aluminum; Color/ Finish: Titanium Black Powder Coated; Includes Mounting Bracket: Yes - Direct-Fit Type; Lighted: No; Material: Aluminum; Mounting Location: Rocker Panel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: RUNNING BOARD Trail FX STEP BOARD TRUCK SIDE BOARD; Weight Capacity (LB): 250 Pound; Features: Titanium Black Powder Coated Finish Aluminum; Rocker Panel Mount; Grated Surface Provides Excellent Traction; Wide Step Area With Full Length High Quality UV Resistant Non-Slip Surface; Easy Bolt-On Installation; Limited 3 Year Warranty; Specific Fitment

Ratings & reviews