B0028B; Bull Bar; Powder Coated Black Steel 3 Inch Diameter With Skid Plate
- Mfr # B0028B
- Zoro # G706134204
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Includes
Skid Plate; Light Mounts; Mounting Bracket
Attachment Type
Bolt-On
Material
Steel
Type
Round Tube
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0028B
- Zoro #
- G706134204
- UPC #
- 880268122863
- Country of Origin
- China
- Includes
- Skid Plate; Light Mounts; Mounting Bracket
- Attachment Type
- Bolt-On
- Material
- Steel
- Type
- Round Tube
- Color
- Black
- Finish
- Powder Coated
- Cutting Required
- Yes
Dimensions
- Tubing Diameter
- 3 in
Description
TrailFX B0028B- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Length: 40.56 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Mounting Hardware Included: Yes; Height: 13.39 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 28.16 LB; Color/ Finish: Black Powder Coated; Cutting Required: Yes; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Steel; Maximum Light Size (IN): 6 Inch Light/ 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.