Shop TRAILFX

B0030B; Bull Bar; Powder Coated Black Steel 3 Inch Diameter With Skid Plate

  • Mfr # B0030B
  • Zoro # G706134174

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Round
Includes
Skid Plate; Light Mounts; Mounting Bracket
Finish
Powder Coated
Attachment Type
Bolt-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B0030B
Zoro #
G706134174
UPC #
880268133449
Country of Origin
China

Dimensions

Tubing Diameter
3 in

Details

Material
Steel
Type
Round
Includes
Skid Plate; Light Mounts; Mounting Bracket
Finish
Powder Coated
Attachment Type
Bolt-On
Color
Black
Cutting Required
Yes

Description

TrailFX B0030B- Custom designed and engineered for every application. This 3 Inch bull bar adds style with added protection for full size trucks SUVs and CUVs. Each application is designed for maximum ground clearance with easy no drill installation.- Attributes: Material: Steel; Includes Lightbar: No; Length: 42.13 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Mounting Hardware Included: Yes; Height: 14.18 IN; Bar Shape: Round; Tubing Diameter: 3 IN; Weight: 35.42 LB; Color/ Finish: Black Powder Coated; Cutting Required: No; Drilling Required: No; Includes Mounting Bracket: Yes; Installation Type: Bolt-On; Material: Steel; Maximum Light Size (IN): 6-1/2 Inch Light/ 20 Inch Light Bar; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: BULLBAR Trail FX; Tubing Diameter (IN): 3 Inch; Type: Round Tube; With Head Light Guards: No; With Light Bar: No; With Light Mounts: Yes; With Lights: No; With Skid Plate: Yes; Features: Holes For Optional Lighting; 3 Inch Diameter Mandrel Bent Tube Construction For Smooth Wrinkle Free Bends; Custom Designed And Engineered For Every Application; Adds Style With Added Protection For Full Size Trucks SUVs And CUVs; Each Application Is Designed For Maximum Ground Clearance With Easy No Drill Installation; Limited 3 Year Warranty; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.