Shop TRAILFX

E0027B; Grille Guard; Powder Coated Gloss Black Steel With Brush Guard Without Skid Plate

  • Mfr # E0027B
  • Zoro # G408383122

product price: 
$
505.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0027B
Zoro #
G408383122
UPC #
880268131223
Country of Origin
China

Description

TrailFX E0027B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Steel; Includes Lightbar: No; Removable Headlight Guards: No; Sheen Level: High Gloss; Length: 44.49 IN; Color: Black; Drilling Required: No; Finish: Powder Coated; Width: 27.17 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Tube Outside Diameter: 1.5 IN; Weight: 46.2 LB; Brush Guard: With Brush Guard; Color/ Finish: Black Gloss Powder Coated; Construction: 1 Piece; Cutting Required: No; Drilling Required: No; Material: Steel; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Plate Option: No; Title: GRILLE GUARD Trail FX BUMPER PROTECTOR; Tow Hooks Option: No; Winch Mount: No; With Light Mounts: No; With Lights: No; With Skid Plate: No; With Step Plate: No; Features: One-Piece Construction; Pre Drilled For Optional Lighting; Black Finish Is Dual Stage Gloss Black Powder Coat; Limited 3 Year Warranty; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.