
BED MAT, HD BEDMAT RAM 1500 8'
Mfr # 600N
Zoro # G209001744
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Surface Design
Textured Pebble
Thickness
3/8 In
Bedliner Type
Without Bed Liner
Installation Type
Drop-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600N
Zoro #
G209001744
UPC #
97112004583
Country of Origin
China
Dimensions
Thickness
3/8 In
Length
97 In
Width
64 In
Details
Color
Black
Surface Design
Textured Pebble
Bedliner Type
Without Bed Liner
Installation Type
Drop-In
Material
Rubber
Description
- •TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break
- •Molded 3/8 Inch Thick, The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed
- •Textured Pebble Surface Helps To Keep Cargo From Shifting
- •Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up
- •High Strength Rubber Compound Is Resistant To Extreme Weather Conditions, UV Rays, And Most Chemical Spills
- •Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.