
Hard Bi-Fold Low Profile, 2 Riding Positions, Lockable Using Tailgate Handle Lock
Mfr # TFX2522
Zoro # G006115729
product price: $996.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Textured
Material
Polycarbonate
Color
Black
Installation Type
Clamp-On
Type
Hard Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFX2522
Zoro #
G006115729
UPC #
880268137720
Country of Origin
United States
Details
Finish
Matte Textured
Material
Polycarbonate
Color
Black
Installation Type
Clamp-On
Type
Hard Folding
Bed Side Rail Mount
Inside Rail Mount
Number of Folds
1
Locking Type
Tailgate Handle Lock
Profile
Low Profile
Number of Panels
2
Description
Hard Bi-Fold Low Profile; 2 Riding Positions; Lockable Using Tailgate Handle Lock
- •Mounts Easily To Bed Rails Using Traditional Brackets And Slam Latches, No Drilling Required
- •Lockable Using Tailgate Handle Lock
- •Drain Tubes Prevent Mold And Mildew Buildup Beneath The Cover
- •Cover Secures Using Woven Snap-Buckle Straps
- •Cover Is Manufactured With A Subtle, Gloss Black Textured Finish For Weather Resistance And A Sleek Look
- •Strong Fiberglass Reinforced Polymer Top Skin And Aluminum Bottom Skin Provides Lasting And Durable Protection
- •3-Panel Tonneau Cover Keeps Cargo Safe And Secure During Transport
- •Choose Between 2 Riding Positions When Hauling Cargo: Fully Closed Or 2/3 Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.