RBV09B; Running Board; Powder Coated Black Steel Unlighted Frame Body Mount Bolts 32 Inch
- Mfr # RBV09B
- Zoro # G106124133
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Type
Stationary
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBV09B
- Zoro #
- G106124133
- UPC #
- 880268165662
- Country of Origin
- China
Details
- Type
- Stationary
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Drilling Required
- Yes
- Mounting Location
- Frame Body Mount Bolts
Description
TrailFX RBV09B- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection whatever your need we have you covered. TrailFX sources high quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Bar Surface Type: Smooth; Sheen Level: Matte; Drilling Required: Yes; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Rectangular; Bar Material: Steel; Bar Color: Black; Step Pads Included: No; Bracket Material: Steel; Color/ Finish: Black Powder Coated; Lighted: No; Material: Steel; Mounting Location: Frame Body Mount Bolts; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Running Board; Weight Capacity (LB): 300 Pound; Features: Heavy Duty 14 Gauge Precision Stamped Carbon Steel Deck Features Aggressive Traction Lugs Designed For Maximum Footing In All Weather Conditions; Running Board Is Fully E-Coated To Resist Rust And Corrosion Before The Application Of An Industrial Grade Powder Coat Finish That Will Last For Years; Limited 3 Year Warranty; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.