RPRB001TI; Bumper; Direct Fit; Mounting Hardware Included; OE Sensor and Hitch Compatible
- Mfr # RPRB001TI
- Zoro # G106128803
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Type
1-Piece
Material
Steel
Color
Black
Includes
Mounting Hardware; Light Cutouts; License Plate Mount
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPRB001TI
- Zoro #
- G106128803
- UPC #
- 880268176897
- Country of Origin
- China
- Type
- 1-Piece
- Material
- Steel
- Color
- Black
- Includes
- Mounting Hardware; Light Cutouts; License Plate Mount
- Finish
- Powder Coated
- Hitch Type
- Without Receiver
Description
TrailFX RPRB001TI- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products. Whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guards tool boxes to bed protection ? whatever your need we have you covered. TrailFX sources high-quality products for trucks SUVs and cars at a price you can afford. Whether you need a nerf step for your SUV a tool box for your truck or a bug shield for your car we want to make sure that you are supplied the quality style and durability you expect from a product.- Attributes: Material: Steel; Bar Finish: Matte Powder Coated; Length: 12.22 IN; Color: Black; Configuration: One Piece; Government Safety Standards Approved: Yes; Mounting Hardware Included: Yes; Height: 9.07 IN; Universal Or Specific Fit: Specific; Lighting Ports: Yes; Step Pad Included: No; Trailer Ball Port Drilled: No; Depth: 72.5 IN; Impact Strip Included: No; Color: Titanium Black; Drilling Required: No; Finish: Powder Coated; Hitch Type: OEM; Light Type: Lights - Sold Separately; Material: Steel; Maximum Gross Trailer Weight: OEM; Maximum Tongue Weight: OEM; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Bumper; Type: 1-Piece; Winch Compatible: No; With Bull Bar: No; With CB Antenna Mount: No; With Grille Guard: No; With Grille Insert: No; With Jacking Points: No; With License Plate Mount: Yes; With Light Cutouts: Yes; With Mounting Hardware: Yes; With Skid Plate: No; With Spare Tire Mount: No; With Winch Mount: No; Features: Stylish And Functional Rear End Protection; Rugged Fully Welded Design; Accommodates TrailFX (R) 3 Inch LED Flush Mount Lights; Accommodates OE Rear Backup Sensor; Easy Bolt-On Installation To Factory Mounting Points; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.