
TrailFX AWN004; Portable Awning; With 6-1/2 Foot Length; Tan; C-Channel Mount; With Anchor Stakes
Mfr # AWN004
Zoro # G614802486
product price: $43.99
/eaKey Features
Color
Tan
Type
SUV/ Pickup Overlanding
Length
6-1/2 ft
Material
420D Oxford Polyester
Compatibility
Extending The Coverage Under The Awning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWN004
Zoro #
G614802486
UPC #
880268193641
Country of Origin
China
Dimensions
Length
6-1/2 ft
Extension Length
8 ft
Details
Color
Tan
Type
SUV/ Pickup Overlanding
Material
420D Oxford Polyester
Compatibility
Extending The Coverage Under The Awning
Description
SUV/ Pickup Overlanding Extension Panel; For Trail FX Terravore Awning AWN001; 6-1/2 Foot Depth x 8 Foot Height; Tan; 420D Oxford Polyester; C-Channel Mount; With Anchor Stakes/ Storage Bag/ Tie Down Rope
- • Adds Privacy And Provides Protection From Sun, Wind And Rain
- • Made From Durable, Water And UV Resistant 420D Oxford Poly Fabric
- • Attaches Quickly And Securely To The Awning With Rubber Channel Connectors
- • Folds And Stores Easily Until Ready To Use
- • Includes Anchor Stakes And Tie-Down Rope
- • 6.5 Feet Depth X 8 Feet Height
- • For Use With Terravore Awning AWN001
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.