Zoro Homepage

Terravore Vehicle Awning 6.5' x 8.2'

  • Mfr # AWN002

  • Zoro # G714802485


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
SUV/Pickup Overlanding
Casting Color
Black
Weather Cover Color
Black
Fabric Type
Poly Cotton
Weather Cover Type/Material
Full Vinyl Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWN002
Zoro #
G714802485
UPC #
880268193627
Country of Origin
China

Dimensions

Fabric Length
6 ft 6 in

Details

Type
SUV/Pickup Overlanding
Casting Color
Black
Weather Cover Color
Black
Fabric Type
Poly Cotton
Weather Cover Type/Material
Full Vinyl Cover
Fabric Color Family
Brown/ Tan
Operation Type
Manual
Fabric Pattern
Tan Solid

Description

Roof Rack Mounted; Manual; 6-1/2 Foot Length x 8 Foot Extension; Tan; 420D Oxford Polyester; Black Weather Cover Color; Black Casting; With Aluminum Frame And Poles/ Twist To Lock Poles/ Steel Brackets/ Installation Kit


  • • Provides Protection From Sun And Rain When Recreating Outdoors
  • • Made From Durable, Water And UV Resistant 420D Oxford Poly Fabric
  • • Telescoping Aluminum Arms Make Set Up And Tear Down Quick And Easy
  • • All Components Are Self-Contained In A Heavy-Duty PVC Cover That Attaches To Any Flat Surface, Vehicle Roof Rack Or Cargo Basket
  • • 6.5 Feet Wide X 8 Feet Depth

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.