TFF3002S; Fender Flare; Injected Polypropylene; With Polished Stainless And Black Steel
- Mfr # TFF3002S
- Zoro # G222627143
product price:Â
$
248.99
/pk of 4, $62.25/ea
Free Shipping & Returns
Key Features
Paintable
Yes
Color
Black
Installation Type
Snap-On
Drilling Required
Yes
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFF3002S
- Zoro #
- G222627143
- UPC #
- 880268196109
- Country of Origin
- China
Dimensions
- Flare Height
- 8 in Front/ 9 in Rear
Details
- Paintable
- Yes
- Color
- Black
- Installation Type
- Snap-On
- Drilling Required
- Yes
- Includes Mounting Hardware
- Yes
- Style
- Pocket Style/ Exposed Fasteners
- Tire Coverage
- 2 in Front/ 2-1/4 in Rear
- Finish
- Smooth
- Material
- Polypropylene
- Includes Lights
- No
Description
TrailFX TFF3002S- Create that custom assertive off-road look you want while protecting your paint from rocks and road debris with TrailFX Pocket Style Fender Flares. These flares are manufactured from durable impact resistant polypropylene are 100 Percent UV resistant to prevent cracking and fading and are available in a smooth paintable finish. TrailFX Flares provide additional tire coverage that spotlights larger wheel and tire packages. Unlike other brands TrailFX Fender Flares include BOTH polished stainless steel and black steel rivets to choose from with stainless steel jam nuts allowing you to create a custom appearance that matches the style of your vehicle.- Attributes: Material: Polypropylene; Length: 51.19 IN; Color: Black; Finish: Smooth; Width: 10.83 IN; Mounting Hardware Included: Yes; Height: 29.34 IN; Universal Or Specific Fit: Specific; Paintable: Yes; Attachment Method: Snap-On; Color: Black; Color Group: Black; Drilling Required: Yes; Estimated Install Time (Hours): 2; Finish: Smooth; Flare Height: 8 Inch Front And 9 Inch Rear; Includes Lights: No; Includes Mounting Hardware: Yes; Installation Type: Clip-On; Material: Polypropylene; Paintable: Yes; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Quantity: Set Of 4; Style: Pocket Style; Tire Coverage: 2 Inch Front And 2-1/4 Inch Rear; Title: Fender Flare; Universality: Vehicle Specific; Features: Manufactured With Impact Resistant And Durable Polypropylene Plastic With A Smooth Paintable Black Finish; 100 Percent UV-Resistant Protection Prevents Color Fading; Extended Tire Coverage Defends Your Truck Or SUV Against Rocks And Debris; Pocket-Style Flare Complements Larger Wheel And Tire Packages; Includes Both Stainless Steel And Black Steel Rivets To Choose From With Stainless Steel Jam Nuts For Your Own Custom Bolt-On Appearance; Limited Lifetime Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Propylene oxide,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.