Shop TRAILFX
See all product information
Create Account
TFX2203; Tonneau Cover; Soft Roll-Up Velcro Lockable With Tailgate Lock Black Vinyl
- Mfr # TFX2203
- Zoro # G906115720
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Matte
Material
Vinyl
Locking Type
Tailgate Handle Lock
Type
Soft Roll-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFX2203
- Zoro #
- G906115720
- UPC #
- 880268125819
- Country of Origin
- United States
Details
- Color
- Black
- Finish
- Matte
- Material
- Vinyl
- Locking Type
- Tailgate Handle Lock
- Type
- Soft Roll-Up
- Installation Type
- Hook And Loop
- Bed Side Rail Mount
- Inside Rail Mount
- Profile
- Low Profile
Description
TrailFX TFX2203- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. Our soft rolling cover offers Velcro(R) side attachments and allows the support bows to roll up with the fabric.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Roll-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: Inside Rail; Surface Type: Smooth; Panel Quantity: 1; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Inside Rail Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: Yes; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged: No; Includes Ladder Rack: No; Installation Type: Hook And Loop; Locking Type: Tailgate Lock; Low Profile: Yes; Material: Vinyl With Aluminum Rails; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: TONNEAU COVER Trail FX Truck Bed; Tool Box Size: Not Applicable; Type: Soft Roll-Up; Features: Secure Rear Latching System; Lockable With Tailgate Lock; Sleek Low Profile Appearance; Superior Velcro Fastening; Features Durable Painted Aluminum Construction And Vinyl Tarp; Full Bed Utility; Easy Installation And Use; Limited 5 Year Warranty; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.