Shop TRAILFX
See all product information
Create Account
TFX2207; Tonneau Cover; Soft Roll-Up Velcro Lockable With Tailgate Lock Black Vinyl
- Mfr # TFX2207
- Zoro # G606115693
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Material
Vinyl
Color
Black
Profile
Low Profile
Type
Soft Roll-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFX2207
- Zoro #
- G606115693
- UPC #
- 880268158206
- Country of Origin
- United States
- Finish
- Matte
- Material
- Vinyl
- Color
- Black
- Profile
- Low Profile
- Type
- Soft Roll-Up
- Installation Type
- Hook And Loop
- Bed Side Rail Mount
- Inside Rail Mount
- Locking Type
- Tailgate Handle Lock
Description
TrailFX TFX2207- Cover with velcro(R) side attachment bows roll up with fabric inside rail mount with bolt on clamps painted aluminum construction and vinyl tarp.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Matte; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Matte; Operation: Roll-Up; Type: Soft; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: Inside Rail; Surface Type: Smooth; Panel Quantity: 1; Support Battens Included: Yes; Frame Color: Black; Frame Material: Aluminum; Cover Material: Vinyl; Electric: No; Bed Side Rail Mount: Top Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Hinged: Yes; Includes Ladder Rack: No; Locking Type: Non-Lockable; Low Profile: No; Material: Vinyl; Number Of Folds: Not Applicable; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Trail FX Tonneau Cover Truck Box Cover; Tool Box Size: Not Applicable; Type: Soft Roll-Up; Features: Secure Rear Latching System; Lockable With Tailgate Lock; Sleek Low Profile Appearance; Superior Velcro(R) Fastening; 4 Way Sealing System; Full Bed Utility; Limited 5 Year Warranty; Specific Fitment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.