Shop TRAILFX

TFX5529; Tonneau Cover; Low Profile; 2 Riding Positions; Lockable Using Tailgate Handle

  • Mfr # TFX5529
  • Zoro # G809001595

product price: 
$
996.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFX5529
Zoro #
G809001595
UPC #
880268190503
Country of Origin
United States

Description

TrailFX TFX5529- These premium covers come with premium value. TrailFX Premium Hard Folding Tonneau Covers offer a feature packed product that pleases you and your wallet. Designed with high quality materials and must-have features your truck bed will stay protected and look its best.- Attributes: Tool Box Compatible: No; Painted: No; Remote Control Included: No; Compatible with Headache Rack: No; Compatible with Bed Caps: Yes; Tool Box Included: No; Cargo Light Included: No; Compatible with Ladder Rack: No; Sheen Level: Gloss; Cover Color: Black; Design: Low Profile; Drilling Required: No; Lockable: Yes; Finish: Gloss; Operation: Fold-Up; Type: Hard; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Paintable: No; Grade Type: Standard; Mounting Location: Inside Rail; Surface Type: Textured; Panel Quantity: 3; Support Battens Included: No; Frame Color: Black; Frame Material: Aluminum; Cover Material: Fiberglass; Electric: No; Bed Side Rail Mount: Inside Bed Mount; Color Group: Black; Color/ Finish: Black; Compatible With Bed Caps: No; Compatible With Bed Rails: No; Compatible With Headache Rack: No; Compatible With Ladder Rack: No; Compatible With Tool Box: No; Drilling Required: No; Hinged At Front: Yes; Includes Ladder Rack: No; Installation Type: Clamp-On; Locking Type: Tailgate Handle Lock; Low Profile: Yes; Material: Fiberglass; Number Of Folds: 3; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Title: Tonneau Cover; Tool Box Size: No Tool Box Option; Type: Hard Folding; With Lights: No; Features: Mounts Easily To Bed Rails Using Traditional Brackets And Slam Latches; No Drilling Required; Drain Tubes Prevent Mold And Mildew Buildup Beneath The Cover; Cover Secures Using Woven Snap-Buckle Straps; Cover Is Manufactured With A Subtle Gloss Black Textured Finish For Weather Resistance And A Sleek Look; 3-Panel Tonneau Cover Keeps Cargo Safe And Secure During Transport; Strong Fiberglass Reinforced Polymer Top Skin And Aluminum Bottom Skin Provides Lasting And Durable Protection; Choose Between 2 Riding Positions When Hauling Cargo; Fully Closed Or 2/3 Open; Specific Fitment

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.