Zoro Homepage

TrailFX 150602; Truck Tool Box; Chest Single Lid With Struts Powder Coated Black 16 Gauge Aluminum

  • Mfr # 150602

  • Zoro # G109001578


product price: $752.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150602
Zoro #
G109001578
UPC #
880268086738
Country of Origin
United States

Description

TrailFX 150602- TrailFX aluminum tool boxes offer the widest selection of sizes and styles in the industry. These superior quality boxes are packed with features yet affordably priced to fit your budget.- Attributes: Material: Aluminum; Includes Tool Box Mat: No; Carpeted: No; Sheen Level: Gloss; Length: 20 IN; Design: Standard; Color: Black; Drilling Required: No; Lockable: Yes; Finish: Powder Coated; Weather Resistant: Yes; Width: 60 IN; Type: Chest; Mounting Hardware Included: No; Height: 17 IN; Universal Or Specific Fit: Universal; Internal Storage Capacity: 12 5I; Paintable: No; Compartment Quantity: 1; Surface Type: Diamond Plate; Handle Type: Paddle; Color/ Finish: Black Powder Coated; Drilling Required: Yes; Handle Type: Paddle; Height (Bed Rail Down): Not Applicable; Height (IN): 17-1/8 Inch; Length (IN): 60 Inch; Lockable Lid: Yes; Material: 16 Gauge Aluminum; Number Of Lids/Storage Box Doors: 1 Lid; Prop 65 Y/N: N; Surface Design: Diamond Tread; Title: TOOL BOX Trail FX BED BOX CROSS OVER CONTRACTOR; Type: Chest; Volume (CU FT): 12 Cubic Feet; Width (Bed Width): Not Applicable; Width (IN): 19-7/8 Inch; With Lid Shocks: Yes; With Tray: No; Features: Strong And Durable Tool Box; Easy Access From Either Side; Lid Has Two Layers Of Aluminum And A Higher Density Foam Fill Than Any Of The Competitive Boxes On The Market; Latching System Features A High-Quality Stainless Steel Latch For Lasting Durability And Convenience; Patented Up-And-Over Rod Does Not Encumber The Working Space Of The Box And Keeps The Rod Out Of Harm's Way Prolonging The Life Of The Latching System; Double-Bitted Steel Keys Make Locking And Unlocking The Box Easy Even In The Harshest Of Environment; One-Hand Opening Of Our Aluminum Boxes Is A Breeze Thanks To The Use Of A Self-Opening Shock; Limited Lifetime Warranty; Specific Fitment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.