Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tram CB Antenna 4" Magnet Kit with RG58 Coax and Rubber Boot TRAM 300

CB Antenna 4" Magnet Kit with RG58 Coax and Rubber Boot (Discontinued)

  • Mfr # TRAM 300
  • Zoro # G0433572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRAM 300
Zoro #
G0433572
UPC #
727932012245
Country of Origin
Taiwan, Province of China

Details

Item
CB Antenna Kit
Application
Radio Communication
Mounting
Magnetic Mount

Description

Have the option to install your CB antenna kit on your roof or your trunk with this CB Antenna 4 In. Magnet Kit with RG58 Coax and Rubber Boot from Tram. This antenna features weather-channel capability, 300 watts power handling and a 26 MHz-30 MHz frequency range. Your kit includes a 35-7/16 in.,stainless steel whip, 4 in. magnet, a rubber boot on the magnet for scratch resistance and a 17 ft. coaxial cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.