Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Comp3/8", Comp3/8", MNPT1/4"

  • Mfr # 972-6NS

  • Zoro # G2791400


product price: $13.59
/ea

Key Features

Pressure (PSI)
150
Thread Size
1/4-18
Sub-Category
Tees
Material
Brass
Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
972-6NS
Zoro #
G2791400
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-18
Pipe Size
1/4 in
Tube Size
3/8 in
Thread Size A
1/4-18
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size C
1/4-18
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 5/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 3
1/4"-18
Thread Size 1
1/4"-18
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Compression Tee Fitting
Pressure (PSI)
150
Sub-Category
Tees
Material
Brass
Type
Compression
Connection
Compression x Pipe x Compression
Standards
SAE J246
For Use With
Nylon Tube Airbrake
Temp. Range
-65 Degrees to 250 Degrees F
Application
Air
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Compatible Tube Material
Nylon
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Compression
Specific Fitting Shape
Adapter Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
Material Grade
C36000
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Fitting Side 3 Connection Type
MNPT
For Media Type
Air

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/4-18, Thread Size A 1/4-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.