Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.69x26.07 Prefilter Pleated Air Filter

  • Mfr # FLR6465

  • Zoro # G010443764


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20-69/100x26-7/100
Nominal Height
26-7/100 in
Nominal Width
20-69/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLR6465
Zoro #
G010443764
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20-69/100x26-7/100
Nominal Height
26-7/100 in
Nominal Width
20-69/100 in

Details

Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.