Shop TRANE
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # WHL0502
- Zoro # G525017627
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
AHCB0401AFA0,AUD100C961H0,AUD100C961H3,AUD100R961H4,AUD100R961K4,BGWE948C9A,BGWE960C1B,BGWE960C9B,BLD100K948B4,BLH120E960G0,BLH120F960B0,BLH140F960B0,BLU060H942A,BLU060KN42B0,BLU060P942A,BLU080P942A,BLU085J942A0,BLU085J942A1,BLU100H948A,BLU100H948B,BLU100J948A2,BLU120H948B,BLU120KN48B0,BWH736D100A1,BWH748A100A0,BWH748P100A1,BWH754P100A0,BWH754P100A1,BWH754P100B0,BWH942D100E0,BWV042A100A0,BWV042A100C1,BWV748P100A1,BWV754P100A0,BWV754P100A1,BWV754P100B0,BWV760S100A,BWV760S100A0,LE051B1C,LE68BC1F,TC048B1C,TC048B3C,TC048B4C,TC048B6C,TC048B7A,TC048B7C,TC48AN1,TC48AN3,TDC100A948A0,TE036C1A,TE036C1B,TR048B7A,TUD100C961H0,TUD100C961H3,TUD100R961H4,TUD100R961K4,TWE037E13FA0,TWE040CA40B0,TWE040CA40W0,TWE048C140A0,TWE048C140F1,TWE048C140F2,TWE048C140F3,TWE060P130A0,TWG042A140B0,TWH040A540A0,TWH040B540A0,TWH048A140A0,TWH064E150F0,TWH064P150A0,TWH064P150C0,TWH064P150F0,TWH734P150B0,TWH739E150B0,TWH739P100A0,TWH739P150A0,TWH739P150B0,TWV040A540A0,TWV042B140A1,TWV064P150C0,TWV739E100A0,TWV739E150B0,TWV739E150C0,WC048A1A,WC048A3A,WC048B1B,WC048B3B,WE036B1A,WE036B1C,WE036C1C,WE036C9C,WTB53E11,WTE24AH1,WTE36BC1,WTE36BC9,YCG048A1LNAA,YCG048A1M0AA,YCG048A3H0AA,YCG048A3LNAA,YCG048A4H0AA
Compatible with Brand
Trane
Features
Screw Mount
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHL0502
- Zoro #
- G525017627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Wheel Width
- 10 in
- Wheel Diameter
- 10 in
- Fits Chest Size
- Screw Mount
Details
- Item
- BLOWER & INDUCER WHEELS
- Product Type
- Blower Wheel
- Compatible with Manufacturer Model Number
- AHCB0401AFA0,AUD100C961H0,AUD100C961H3,AUD100R961H4,AUD100R961K4,BGWE948C9A,BGWE960C1B,BGWE960C9B,BLD100K948B4,BLH120E960G0,BLH120F960B0,BLH140F960B0,BLU060H942A,BLU060KN42B0,BLU060P942A,BLU080P942A,BLU085J942A0,BLU085J942A1,BLU100H948A,BLU100H948B,BLU100J948A2,BLU120H948B,BLU120KN48B0,BWH736D100A1,BWH748A100A0,BWH748P100A1,BWH754P100A0,BWH754P100A1,BWH754P100B0,BWH942D100E0,BWV042A100A0,BWV042A100C1,BWV748P100A1,BWV754P100A0,BWV754P100A1,BWV754P100B0,BWV760S100A,BWV760S100A0,LE051B1C,LE68BC1F,TC048B1C,TC048B3C,TC048B4C,TC048B6C,TC048B7A,TC048B7C,TC48AN1,TC48AN3,TDC100A948A0,TE036C1A,TE036C1B,TR048B7A,TUD100C961H0,TUD100C961H3,TUD100R961H4,TUD100R961K4,TWE037E13FA0,TWE040CA40B0,TWE040CA40W0,TWE048C140A0,TWE048C140F1,TWE048C140F2,TWE048C140F3,TWE060P130A0,TWG042A140B0,TWH040A540A0,TWH040B540A0,TWH048A140A0,TWH064E150F0,TWH064P150A0,TWH064P150C0,TWH064P150F0,TWH734P150B0,TWH739E150B0,TWH739P100A0,TWH739P150A0,TWH739P150B0,TWV040A540A0,TWV042B140A1,TWV064P150C0,TWV739E100A0,TWV739E150B0,TWV739E150C0,WC048A1A,WC048A3A,WC048B1B,WC048B3B,WE036B1A,WE036B1C,WE036C1C,WE036C9C,WTB53E11,WTE24AH1,WTE36BC1,WTE36BC9,YCG048A1LNAA,YCG048A1M0AA,YCG048A3H0AA,YCG048A3LNAA,YCG048A4H0AA
- Compatible with Brand
- Trane
- Features
- Screw Mount
- Compatible Manufacturer Part Number
- AHCB0401AFA0,AUD100C961H0,AUD100C961H3,AUD100R961H4,AUD100R961K4,BGWE948C9A,BGWE960C1B,BGWE960C9B,BLD100K948B4,BLH120E960G0,BLH120F960B0,BLH140F960B0,BLU060H942A,BLU060KN42B0,BLU060P942A,BLU080P942A,BLU085J942A0,BLU085J942A1,BLU100H948A,BLU100H948B,BLU100J948A2,BLU120H948B,BLU120KN48B0,BWH736D100A1,BWH748A100A0,BWH748P100A1,BWH754P100A0,BWH754P100A1,BWH754P100B0,BWH942D100E0,BWV042A100A0,BWV042A100C1,BWV748P100A1,BWV754P100A0,BWV754P100A1,BWV754P100B0,BWV760S100A,BWV760S100A0,LE051B1C,LE68BC1F,TC048B1C,TC048B3C,TC048B4C,TC048B6C,TC048B7A,TC048B7C,TC48AN1,TC48AN3,TDC100A948A0,TE036C1A,TE036C1B,TR048B7A,TUD100C961H0,TUD100C961H3,TUD100R961H4,TUD100R961K4,TWE037E13FA0,TWE040CA40B0,TWE040CA40W0,TWE048C140A0,TWE048C140F1,TWE048C140F2,TWE048C140F3,TWE060P130A0,TWG042A140B0,TWH040A540A0,TWH040B540A0,TWH048A140A0,TWH064E150F0,TWH064P150A0,TWH064P150C0,TWH064P150F0,TWH734P150B0,TWH739E150B0,TWH739P100A0,TWH739P150A0,TWH739P150B0,TWV040A540A0,TWV042B140A1,TWV064P150C0,TWV739E100A0,TWV739E150B0,TWV739E150C0,WC048A1A,WC048A3A,WC048B1B,WC048B3B,WE036B1A,WE036B1C,WE036C1C,WE036C9C,WTB53E11,WTE24AH1,WTE36BC1,WTE36BC9,YCG048A1LNAA,YCG048A1M0AA,YCG048A3H0AA,YCG048A3LNAA,YCG048A4H0AA
- Compatible Manufacturer Model Number
- AHCB0401AFA0,AUD100C961H0,AUD100C961H3,AUD100R961H4,AUD100R961K4,BGWE948C9A,BGWE960C1B,BGWE960C9B,BLD100K948B4,BLH120E960G0,BLH120F960B0,BLH140F960B0,BLU060H942A,BLU060KN42B0,BLU060P942A,BLU080P942A,BLU085J942A0,BLU085J942A1,BLU100H948A,BLU100H948B,BLU100J948A2,BLU120H948B,BLU120KN48B0,BWH736D100A1,BWH748A100A0,BWH748P100A1,BWH754P100A0,BWH754P100A1,BWH754P100B0,BWH942D100E0,BWV042A100A0,BWV042A100C1,BWV748P100A1,BWV754P100A0,BWV754P100A1,BWV754P100B0,BWV760S100A,BWV760S100A0,LE051B1C,LE68BC1F,TC048B1C,TC048B3C,TC048B4C,TC048B6C,TC048B7A,TC048B7C,TC48AN1,TC48AN3,TDC100A948A0,TE036C1A,TE036C1B,TR048B7A,TUD100C961H0,TUD100C961H3,TUD100R961H4,TUD100R961K4,TWE037E13FA0,TWE040CA40B0,TWE040CA40W0,TWE048C140A0,TWE048C140F1,TWE048C140F2,TWE048C140F3,TWE060P130A0,TWG042A140B0,TWH040A540A0,TWH040B540A0,TWH048A140A0,TWH064E150F0,TWH064P150A0,TWH064P150C0,TWH064P150F0,TWH734P150B0,TWH739E150B0,TWH739P100A0,TWH739P150A0,TWH739P150B0,TWV040A540A0,TWV042B140A1,TWV064P150C0,TWV739E100A0,TWV739E150B0,TWV739E150C0,WC048A1A,WC048A3A,WC048B1B,WC048B3B,WE036B1A,WE036B1C,WE036C1C,WE036C9C,WTB53E11,WTE24AH1,WTE36BC1,WTE36BC9,YCG048A1LNAA,YCG048A1M0AA,YCG048A3H0AA,YCG048A3LNAA,YCG048A4H0AA
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Wheel Diameter 10 in, Wheel Width 10 in, Bore Diameter 1/2 in, Compatible with Brand Trane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.