BLOWER & INDUCER WHEELS
- Mfr # WHL3116
- Zoro # G325015502
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Product Type
Blower Wheel
Features
Screw Mount
Wheel Material Finish
Galvanized
Wheel Diameter
11 in
Wheel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHL3116
- Zoro #
- G325015502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 11 in
- Wheel Width
- 11 in
- Bore Diameter
- 1/2 in
- Fits Chest Size
- Screw Mount
Details
- Item
- BLOWER & INDUCER WHEELS
- Product Type
- Blower Wheel
- Features
- Screw Mount
- Wheel Material Finish
- Galvanized
- Wheel Material
- Steel
- Compatible with Manufacturer Model Number
- TAM9A0C60V51DBA, TAMXA0B30V31DA, TAMXA0B30V31DAA, TAMXA0B30V31DB, TAMXA0C36V31DB, TAMXA0C42V41DA, TAMXA0C42V41DAA, TAMXA0C42V41DB
- Compatible with Brand
- Trane
- Compatible Manufacturer Part Number
- TAM9A0C60V51DBA, TAMXA0B30V31DA, TAMXA0B30V31DAA, TAMXA0B30V31DB, TAMXA0C36V31DB, TAMXA0C42V41DA, TAMXA0C42V41DAA, TAMXA0C42V41DB
- Compatible Manufacturer Model Number
- TAM9A0C60V51DBA, TAMXA0B30V31DA, TAMXA0B30V31DAA, TAMXA0B30V31DB, TAMXA0C36V31DB, TAMXA0C42V41DA, TAMXA0C42V41DAA, TAMXA0C42V41DB
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Wheel Diameter 11 in, Wheel Width 11 in, Bore Diameter 1/2 in, Wheel Material Steel, Compatible with Brand Trane, Compatible with Manufacturer Model Number TAM9A0C60V51DBA, TAMXA0B30V31DA, TAMXA0B30V31DAA, TAMXA0B30V31DB, TAMXA0C36V31DB, TAMXA0C42V41DA, TAMXA0C42V41DAA, TAMXA0C42V41DB, Wheel Material Finish Galvanized, Features Screw Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.