BLOWER & INDUCER WHEELS
- Mfr # WHL0619
- Zoro # G125015160
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
15 in
Compatible with Brand
Trane
Bore Diameter
1 7/16 in
Features
Screw Mount
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHL0619
- Zoro #
- G125015160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 15 in
- Bore Diameter
- 1 7/16 in
- Wheel Diameter
- 15 in
- Fits Chest Size
- Screw Mount
Details
- Item
- BLOWER & INDUCER WHEELS
- Compatible with Brand
- Trane
- Features
- Screw Mount
- Product Type
- Blower Wheel
- Wheel Material
- Steel
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Wheel Diameter 15 in, Wheel Width 15 in, Bore Diameter 1 7/16 in, Wheel Material Steel, Compatible with Brand Trane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.