Shop TRANE
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # WHL0625
- Zoro # G025016564
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Wheel Material Finish
Galvanized
Wheel Diameter
15 in
Compatible with Brand
Trane
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
TSH150G3R0A00000400000000000000000000000,TSH150G3R0A0G0004A1B00000000000000000000,TSH150G3R0A0M00B000000000000000000000000,TSH150G3R0A0R000000000000000000000000000,TSH150G3RGA0N00C000000000000000000000000,TSH150G4R0A00000000000000000000000000000,TSH150G4R0A00000000000100000000000000000,TSH150G4R0A00000100000000000000000000000,TSH150G4R0A00000100000100000000000000000,TSH150G4R0A0000B0A1A60000000000000000000,TSH150G4R0A0E000000000000000000000000000,TSH150G4R0A0E000000060000000000000000000,TSH150G4R0A0R000000000000000000000000000,TSH150G4R0A0S000000000000000000000000000,TSH150G4R0A0U000000000000000000000000000,TSH150G4R0A0V000000000000000000000000000,TSH150G4RNA0G000100000000000000000000000,TSH150G4RPA0E00C0A1000000000000000000000,TSH150GWR0A0E0000A1B00000000000000000000,YSH150G3RHA000000000000D0000000000000000,YSH150G3RHA00000000000100000000000000000,YSH150G3RHA00000000010000000000000000000,YSH150G3RHA0000A1A1000100000000000000000,YSH150G3RHA0F0000000000D0000000000000000,YSH150G3RHA0F00A000000000000000000000000,YSH150G3RHA0G000000060000000000000000000,YSH150G3RHA0M000100000000000000000000000,YSH150G3RHA0P00C0A2A00000000000000000000,YSH150G3RHA0R000000000000000000000000000,YSH150G3RLA0000A000000000000000000000000,YSH150G3RLA0000B000000000000000000000000,YSH150G3RLA0F00A100000000000000000000000,YSH150G3RLA0M0001A1000000000000000000000,YSH150G3RLA0M00B1A2000100000000000000000,YSH150G3RLA0N000000000000000000000000000,YSH150G3RLA0R00B1A2000000010000000000000,YSH150G3RLA0S000000000000000000000000000,YSH150G3RVA0U0000A1A00000000000000000000,YSH150G3RZA0P000000010000000000000000000,YSH150G4RHA00000000000000000000000000000,YSH150G4RHA00000100000000000000000000000,YSH150G4RHA0G000100060000000000000000000,YSH150G4RHA0K000000000000000000000000000,YSH150G4RHA0L000000010000000000000000000,YSH150G4RHA0N000000010000000001000000000,YSH150G4RLA0000*,YSH150G4RLA00000000000000000000000000000,YSH150G4RLA0E0000A1000000000000000000000,YSH150G4RLA0F0000A1000000000000000000000,YSH150G4RLA0P000000000000000000000000000,YSH150G4RLA0R000000000000000000000000000,YSH150G4RXA0000C1A1B00000010000000000000,YSH150G4RZA00000000000000000000000000000,YSH150G4RZA0N000000000000000000000000000,YSH150GWRHA0F00B0A1000000000000000000000,YSH150GWRHA0G000000000000000000000000000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHL0625
- Zoro #
- G025016564
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 15 in
- Bore Diameter
- 1 in
- Wheel Width
- 15 in
- Fits Chest Size
- Screw Mount
Details
- Item
- BLOWER & INDUCER WHEELS
- Wheel Material Finish
- Galvanized
- Compatible with Brand
- Trane
- Product Type
- Blower Wheel
- Compatible with Manufacturer Model Number
- TSH150G3R0A00000400000000000000000000000,TSH150G3R0A0G0004A1B00000000000000000000,TSH150G3R0A0M00B000000000000000000000000,TSH150G3R0A0R000000000000000000000000000,TSH150G3RGA0N00C000000000000000000000000,TSH150G4R0A00000000000000000000000000000,TSH150G4R0A00000000000100000000000000000,TSH150G4R0A00000100000000000000000000000,TSH150G4R0A00000100000100000000000000000,TSH150G4R0A0000B0A1A60000000000000000000,TSH150G4R0A0E000000000000000000000000000,TSH150G4R0A0E000000060000000000000000000,TSH150G4R0A0R000000000000000000000000000,TSH150G4R0A0S000000000000000000000000000,TSH150G4R0A0U000000000000000000000000000,TSH150G4R0A0V000000000000000000000000000,TSH150G4RNA0G000100000000000000000000000,TSH150G4RPA0E00C0A1000000000000000000000,TSH150GWR0A0E0000A1B00000000000000000000,YSH150G3RHA000000000000D0000000000000000,YSH150G3RHA00000000000100000000000000000,YSH150G3RHA00000000010000000000000000000,YSH150G3RHA0000A1A1000100000000000000000,YSH150G3RHA0F0000000000D0000000000000000,YSH150G3RHA0F00A000000000000000000000000,YSH150G3RHA0G000000060000000000000000000,YSH150G3RHA0M000100000000000000000000000,YSH150G3RHA0P00C0A2A00000000000000000000,YSH150G3RHA0R000000000000000000000000000,YSH150G3RLA0000A000000000000000000000000,YSH150G3RLA0000B000000000000000000000000,YSH150G3RLA0F00A100000000000000000000000,YSH150G3RLA0M0001A1000000000000000000000,YSH150G3RLA0M00B1A2000100000000000000000,YSH150G3RLA0N000000000000000000000000000,YSH150G3RLA0R00B1A2000000010000000000000,YSH150G3RLA0S000000000000000000000000000,YSH150G3RVA0U0000A1A00000000000000000000,YSH150G3RZA0P000000010000000000000000000,YSH150G4RHA00000000000000000000000000000,YSH150G4RHA00000100000000000000000000000,YSH150G4RHA0G000100060000000000000000000,YSH150G4RHA0K000000000000000000000000000,YSH150G4RHA0L000000010000000000000000000,YSH150G4RHA0N000000010000000001000000000,YSH150G4RLA0000*,YSH150G4RLA00000000000000000000000000000,YSH150G4RLA0E0000A1000000000000000000000,YSH150G4RLA0F0000A1000000000000000000000,YSH150G4RLA0P000000000000000000000000000,YSH150G4RLA0R000000000000000000000000000,YSH150G4RXA0000C1A1B00000010000000000000,YSH150G4RZA00000000000000000000000000000,YSH150G4RZA0N000000000000000000000000000,YSH150GWRHA0F00B0A1000000000000000000000,YSH150GWRHA0G000000000000000000000000000
- Features
- Screw Mount
- Rotation
- CW/CCW
- Wheel Material
- Steel
- Compatible Manufacturer Part Number
- TSH150G3R0A00000400000000000000000000000,TSH150G3R0A0G0004A1B00000000000000000000,TSH150G3R0A0M00B000000000000000000000000,TSH150G3R0A0R000000000000000000000000000,TSH150G3RGA0N00C000000000000000000000000,TSH150G4R0A00000000000000000000000000000,TSH150G4R0A00000000000100000000000000000,TSH150G4R0A00000100000000000000000000000,TSH150G4R0A00000100000100000000000000000,TSH150G4R0A0000B0A1A60000000000000000000,TSH150G4R0A0E000000000000000000000000000,TSH150G4R0A0E000000060000000000000000000,TSH150G4R0A0R000000000000000000000000000,TSH150G4R0A0S000000000000000000000000000,TSH150G4R0A0U000000000000000000000000000,TSH150G4R0A0V000000000000000000000000000,TSH150G4RNA0G000100000000000000000000000,TSH150G4RPA0E00C0A1000000000000000000000,TSH150GWR0A0E0000A1B00000000000000000000,YSH150G3RHA000000000000D0000000000000000,YSH150G3RHA00000000000100000000000000000,YSH150G3RHA00000000010000000000000000000,YSH150G3RHA0000A1A1000100000000000000000,YSH150G3RHA0F0000000000D0000000000000000,YSH150G3RHA0F00A000000000000000000000000,YSH150G3RHA0G000000060000000000000000000,YSH150G3RHA0M000100000000000000000000000,YSH150G3RHA0P00C0A2A00000000000000000000,YSH150G3RHA0R000000000000000000000000000,YSH150G3RLA0000A000000000000000000000000,YSH150G3RLA0000B000000000000000000000000,YSH150G3RLA0F00A100000000000000000000000,YSH150G3RLA0M0001A1000000000000000000000,YSH150G3RLA0M00B1A2000100000000000000000,YSH150G3RLA0N000000000000000000000000000,YSH150G3RLA0R00B1A2000000010000000000000,YSH150G3RLA0S000000000000000000000000000,YSH150G3RVA0U0000A1A00000000000000000000,YSH150G3RZA0P000000010000000000000000000,YSH150G4RHA00000000000000000000000000000,YSH150G4RHA00000100000000000000000000000,YSH150G4RHA0G000100060000000000000000000,YSH150G4RHA0K000000000000000000000000000,YSH150G4RHA0L000000010000000000000000000,YSH150G4RHA0N000000010000000001000000000,YSH150G4RLA0000*,YSH150G4RLA00000000000000000000000000000,YSH150G4RLA0E0000A1000000000000000000000,YSH150G4RLA0F0000A1000000000000000000000,YSH150G4RLA0P000000000000000000000000000,YSH150G4RLA0R000000000000000000000000000,YSH150G4RXA0000C1A1B00000010000000000000,YSH150G4RZA00000000000000000000000000000,YSH150G4RZA0N000000000000000000000000000,YSH150GWRHA0F00B0A1000000000000000000000,YSH150GWRHA0G000000000000000000000000000
- Compatible Manufacturer Model Number
- TSH150G3R0A00000400000000000000000000000,TSH150G3R0A0G0004A1B00000000000000000000,TSH150G3R0A0M00B000000000000000000000000,TSH150G3R0A0R000000000000000000000000000,TSH150G3RGA0N00C000000000000000000000000,TSH150G4R0A00000000000000000000000000000,TSH150G4R0A00000000000100000000000000000,TSH150G4R0A00000100000000000000000000000,TSH150G4R0A00000100000100000000000000000,TSH150G4R0A0000B0A1A60000000000000000000,TSH150G4R0A0E000000000000000000000000000,TSH150G4R0A0E000000060000000000000000000,TSH150G4R0A0R000000000000000000000000000,TSH150G4R0A0S000000000000000000000000000,TSH150G4R0A0U000000000000000000000000000,TSH150G4R0A0V000000000000000000000000000,TSH150G4RNA0G000100000000000000000000000,TSH150G4RPA0E00C0A1000000000000000000000,TSH150GWR0A0E0000A1B00000000000000000000,YSH150G3RHA000000000000D0000000000000000,YSH150G3RHA00000000000100000000000000000,YSH150G3RHA00000000010000000000000000000,YSH150G3RHA0000A1A1000100000000000000000,YSH150G3RHA0F0000000000D0000000000000000,YSH150G3RHA0F00A000000000000000000000000,YSH150G3RHA0G000000060000000000000000000,YSH150G3RHA0M000100000000000000000000000,YSH150G3RHA0P00C0A2A00000000000000000000,YSH150G3RHA0R000000000000000000000000000,YSH150G3RLA0000A000000000000000000000000,YSH150G3RLA0000B000000000000000000000000,YSH150G3RLA0F00A100000000000000000000000,YSH150G3RLA0M0001A1000000000000000000000,YSH150G3RLA0M00B1A2000100000000000000000,YSH150G3RLA0N000000000000000000000000000,YSH150G3RLA0R00B1A2000000010000000000000,YSH150G3RLA0S000000000000000000000000000,YSH150G3RVA0U0000A1A00000000000000000000,YSH150G3RZA0P000000010000000000000000000,YSH150G4RHA00000000000000000000000000000,YSH150G4RHA00000100000000000000000000000,YSH150G4RHA0G000100060000000000000000000,YSH150G4RHA0K000000000000000000000000000,YSH150G4RHA0L000000010000000000000000000,YSH150G4RHA0N000000010000000001000000000,YSH150G4RLA0000*,YSH150G4RLA00000000000000000000000000000,YSH150G4RLA0E0000A1000000000000000000000,YSH150G4RLA0F0000A1000000000000000000000,YSH150G4RLA0P000000000000000000000000000,YSH150G4RLA0R000000000000000000000000000,YSH150G4RXA0000C1A1B00000010000000000000,YSH150G4RZA00000000000000000000000000000,YSH150G4RZA0N000000000000000000000000000,YSH150GWRHA0F00B0A1000000000000000000000,YSH150GWRHA0G000000000000000000000000000
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Wheel Diameter 15 in, Wheel Width 15 in, Bore Diameter 1 in, Wheel Material Steel, Rotation CW/CCW, Compatible with Brand Trane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.