Compressor, 115V, 1 Phase, 0.75 tons, Rotary
Mfr # COM7073
Zoro # G2492309
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Phase
Single
Product Type
Compressor
Discharge Line Connection Type
Sweat
Suction Line Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COM7073
Zoro #
G2492309
UPC #
-
Country of Origin
Brazil
Details
Item
Compressor, 115V, 1 Phase, 0.75 tons, Rotary
Voltage
115V AC
Phase
Single
Product Type
Compressor
Discharge Line Connection Type
Sweat
Suction Line Connection Gender
Female
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Application Temperature
Air Conditioning
Compressor Type
Rotary
Cooling Capacity
9,000 BtuH
Compressor Protection
Hermetic
Discharge Line Connection Gender
Female
Description
Compressor, Voltage 115V AC, Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.