Zoro Homepage

Contactor, 600V, 200A, 3 Pole, 2 Auxiliary

  • Mfr # CTR1516

  • Zoro # G2492275


product price: $4,906.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Trane
Voltage
600V AC
Number of Poles
3
Current
200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR1516
Zoro #
G2492275
UPC #
-
Country of Origin
United States

Details

Fits Brand
Trane
Item
Contactor, 600V, 200A, 3 Pole, 2 Auxiliary
Voltage
600V AC
Number of Poles
3
Current
200 A

Description

Contactor, 600V, 200A, 3 Pole, 2 Auxiliary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.