Zoro Homepage

Fan and Blower Motor, 1/4 hp

  • Mfr # MOT18965

  • Zoro # G2492071


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Mounting Type
Resilient Base
Nameplate RPM
1600
Shaft Dia.
1/2 in
Frame
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18965
Zoro #
G2492071
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
4 13/16 in
Shaft Length
7 1/2 in

Details

Item
Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed
Voltage
115V AC
Motor Mounting Type
Resilient Base
Nameplate RPM
1600
Frame
48
RPM Range
1,501-1,600
Voltage Compatibility
115V AC
Ins. Class
F
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Motor Design
1-Phase
HP
1/4 hp
Capacitor Required
Yes
No. of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,530 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.24 A, 48Y Frame, Ins. Class F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.