Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/8 hp

  • Mfr # MOT18983

  • Zoro # G802685464


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/8 hp
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Belly Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18983
Zoro #
G802685464
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 1/8 in
Overall Length
4 1/16 in
Length
15 1/4 in
Width
3 1/2 in

Details

Frame
42
HP
1/8 hp
Item
Motor
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Belly Band
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1200
No. of Speeds
3
Phase
Single
RPM Range
1,101-1,200
Voltage
277V AC
Ins. Class
F
Capacitor Required
Yes
Type
Motor
Fits Brand
Trane
Voltage Compatibility
277V AC
Fan Accessory Color
Black
Features
1 Phase, 1/8 HP, 1050 RPM, 3 Speed, 42Y Frame
For Use With
Indoor Unit
Compatible Brand
Trane

Description

Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.