Fan and Blower Motor, 3/4 hp
Mfr # MOT1513
Zoro # G2492038
product price: $2,088.99
/ea
Free Shipping & Returns
Key Features
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Shaft Dia.
7/8 in
Nameplate RPM
1200
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOT1513
Zoro #
G2492038
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
7/8 in
Overall Length
12 9/16 in
Details
Item
Motor, 3/4 HP, 230-460V, 3 Phase, 1200 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Nameplate RPM
1200
Phase
Three
Motor Shaft Rotation
Reversible
Voltage Compatibility
208V AC, 230V AC, 460V AC
Full Load Amps
3.2 A
RPM Range
1,101-1,200
HP
3/4 hp
Ins. Class
B
Motor Service Factor
1.15
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
3-Phase
Motor Bearings
Ball
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Conduit Box Position
F1
Nominal Efficiency
74 %
Weight
70 lb
Description
Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,400 RPM, Voltage 208-230/460V AC, Full Load Amps 3.1-3.2/1.6 A, 143TZ Frame, Usable @ 208V Usable at 208V, Motor Service Factor 1.15, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.