Zoro Homepage

Fan and Blower Motor, 5 hp

  • Mfr # MOT3765

  • Zoro # G2491916


product price: $2,574.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Voltage Compatibility
208V AC, 230V AC, 460V AC
RPM Range
3,001-3,600
HP
5 hp
Nameplate RPM
3450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT3765
Zoro #
G2491916
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 5 HP, 208-230/460V, 3450 rpm
Voltage
208-230/460V AC
Voltage Compatibility
208V AC, 230V AC, 460V AC
RPM Range
3,001-3,600
HP
5 hp
Nameplate RPM
3450
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,450 RPM, Voltage 208-230/460V AC, Full Load Amps 13.4-12.6/6.3-10/4.9-5 A, 56HZ Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.