Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 7 1/2 hp

  • Mfr # MOT9803

  • Zoro # G2491785


product price: $2,335.68
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Motor Design
3-Phase
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT9803
Zoro #
G2491785
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Overall Length
16 3/4 in

Details

Item
Motor, 7.5 HP ,208-230V, 3475 rpm
Voltage
208/230V AC
Motor Design
3-Phase
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3475
Ins. Class
B
Motor Bearings
Ball
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Voltage Compatibility
208V AC, 230V AC
HP
7 1/2 hp
Phase
Three
Motor Mounting Type
Rigid Base
Usable @ 208V
Usable at 208V
Weight
88 lb
Voltage @ 50Hz
208-230
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
HP @ 50Hz
7 3/4 hp

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,475 RPM, Voltage 208-230V AC, Full Load Amps 19.4-17//14.2 A, 184TZ Frame, Usable @ 208V Usable at 208V, Motor Service Factor 1.15, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.