HVAC Service Kit, 7/32 hp
Mfr # KIT16277
Zoro # G2492178
product price: $776.99
/ea
Free Shipping & Returns
Key Features
For Use With
A/C Units
Voltage
0.5 V
Includes
BLDC Motor, Wire Harness
Application
HVAC, Motors
Usable @ 208V
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT16277
Zoro #
G2492178
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Motor Upgrade Kit, BLDC 115/230V
For Use With
A/C Units
Voltage
0.5 V
Includes
BLDC Motor, Wire Harness
Application
HVAC, Motors
Usable @ 208V
Yes
Description
Fan and Blower Motor, Single Phase, 7/32 hp HP, Nameplate RPM 800-1550 RPM, Voltage 115/208-230V AC, Full Load Amps 3.1/1.8 A, Not Applicable Frame, Usable @ 208V Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.