This item is Discontinued.

Trane Motor, 1 HP, 200-230V, 1100 rpm MOT5420

Motor, 1 HP, 200-230V, 1100 rpm (Discontinued)

  • Mfr # MOT5420
  • Zoro # G2491861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOT5420
Zoro #
G2491861
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 1 HP, 200-230V, 1100 rpm

Description

OEM Replacement Motor, 1 hp HP, Nameplate RPM 1,100 RPM, Voltage 208-230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.