Motor 1/8Hp 200-230V 1075Rpm 39, MOT2463

  • Mfr # MOT2463

  • Zoro # G8917732


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Frame
39
HP
1/8 HP
Nameplate RPM
1075 rpm
Phase
1
Voltage
200-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOT2463
Zoro #
G8917732
UPC #
-
Country of Origin
Mexico

Details

Frame
39
HP
1/8 HP
Item
Motor
Nameplate RPM
1075 rpm
Phase
1
Voltage
200-230V

Description

Motor 1/8Hp 200-230V 1075Rpm 39,MOT2463

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.