Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Motor 2Hp 208-230/460V 1725Rpm (Discontinued)

  • Mfr # MOT2621
  • Zoro # G8918259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT2621
Zoro #
G8918259
UPC #
-
Country of Origin
Mexico

Details

HP
2 HP
Item
Motor
Motor Shaft Rotation
Clockwise
Nameplate RPM
1725 rpm
Phase
1
Voltage
208-230V

Description

Motor 2Hp 208-230/460V 1725Rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.