Shop TRANE
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # MOT18913
- Zoro # G525074569
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
7 5/16 in
Shaft Diameter
1/2 in
Motor Enclosure Type
Totally Enclosed Air-Over
Product Type
Condenser Fan Motor
Number of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18913
- Zoro #
- G525074569
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Product Type
- Condenser Fan Motor
- Number of Speeds
- 1
- Phase
- Single
- Capacitor Required
- Capacitor Included
- Item
- MOTORS - CONDENSER
- Motor Shaft Rotation
- CCWLE
Dimensions
- Shaft Length
- 7 5/16 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 42
Description
MOTORS - CONDENSER, Single Phase, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.